Shop MEMMERT

Pass-Through Oven

  • Mfr # UF260TS 115V
  • Zoro # G323654604

product price: 
$
19,785.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Temperature Setting - Maximum
250 Degrees C
Maximum Load Capacity per Shelf
44.09 lb
Interior Depth
19 5/8 in
Number of Temperature Settings
1
Overall Depth
26 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UF260TS 115V
Zoro #
G323654604
UPC #
-
Country of Origin
Germany
Item
Pass-Through Oven
Temperature Setting - Maximum
250 Degrees C
Maximum Load Capacity per Shelf
44.09 lb
Number of Temperature Settings
1
Plug Type
5-20P
Features
Program Stored in Case of Power Failure
Frequency
50/60 Hz
Temperature Uniformity
+/-4.4 Degrees C @160 Degrees C
Control Type
Touch Screen
Housing Material
Stainless Steel
Wattage
1,800 W
Number of Shelves Included
2
Number of Displays
2
Number of Doors
2
Number of Shelves
2
Product Type
Pass-Through Oven
Capacity
9 cu ft
Programmable
Programmable
Convection Type
Forced Air
Temperature Setting - Minimum
20 Degrees C
Interior Material
Stainless Steel
Shelf Capacity
44 lb
Volume
256 L
Door Material
Stainless Steel
Shelving Type
Grid
Standards
CE, EAC
Vacuum Pump Required
No
Housing Finish
Textured
Color
Silver
Display Type
Digital
Timer Duration - Maximum
99 day
Voltage
115V
Includes
(2) Stainless Steel Grid
Maximum Number of Shelves
9
Timer Duration - Minimum
1 min
Temperature Accuracy Tolerance
+/-0.1 Degrees C up to 99.9 Degrees C, +/-0.5 Degrees C @ +100 Degrees C

Description

Pass-Through Oven, Convection Type Forced Air, Overall Height 51 3/4 in, Overall Width 32 1/2 in, Overall Depth 26 7/8 in, Voltage 115V, Programmable Programmable, Preheat Time Not Applicable, Door Material Stainless Steel, Housing Material Stainless Steel, Number of Doors 2, Number of Shelves 2

Ratings & reviews