Shop MEMMERT

Pass-Through Oven

  • Mfr # UF260TS 230V
  • Zoro # G323785360

product price: 
$
19,785.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Housing Material
Stainless Steel
Color
Silver
Interior Material
Stainless Steel
Control Type
Touch Screen
Interior Height
31 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UF260TS 230V
Zoro #
G323785360
UPC #
-
Country of Origin
Germany

Dimensions

Interior Height
31 1/2 in
Overall Width
32 1/2 in
Overall Depth
26 7/8 in
Interior Depth
19 5/8 in
Manufacturers Warranty Length
3 yr
Interior Width
25 1/4 in
Overall Height
51 3/4 in
Fits Chest Size
Program Stored in Case of Power Failure

Details

Item
Pass-Through Oven
Housing Material
Stainless Steel
Color
Silver
Interior Material
Stainless Steel
Control Type
Touch Screen
Shelf Capacity
44 lb
Capacity
9 cu ft
Display Type
Digital
Standards
CE, EAC
Frequency
50/60 Hz
Plug Type
6-15P
Door Material
Stainless Steel
Includes
(2) Stainless Steel Grid
Temperature Accuracy Tolerance
+/-0.1 Degrees C up to 99.9 Degrees C, +/-0.5 Degrees C @ +100 Degrees C
Number of Displays
2
Number of Temperature Settings
1
Temperature Setting - Maximum
250 Degrees C
Maximum Load Capacity per Shelf
44.09 lb
Number of Shelves
2
Maximum Number of Shelves
9
Product Type
Pass-Through Oven
Temperature Setting - Minimum
20 Degrees C
Vacuum Pump Required
No
Programmable
Programmable
Timer Duration - Maximum
99 day
Voltage
230V
Convection Type
Forced Air
Wattage
3,400 W
Shelving Type
Grid
Temperature Uniformity
+/-4.4 Degrees C @160 Degrees C
Timer Duration - Minimum
1 min
Volume
256 L
Features
Program Stored in Case of Power Failure
Number of Shelves Included
2
Number of Doors
2
Housing Finish
Textured

Description

Pass-Through Oven, Convection Type Forced Air, Overall Height 51 3/4 in, Overall Width 32 1/2 in, Overall Depth 26 7/8 in, Voltage 230V, Programmable Programmable, Preheat Time Not Applicable, Door Material Stainless Steel, Housing Material Stainless Steel, Number of Doors 2, Number of Shelves 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.