Zoro Homepage

Program Unrvsl Oven, 15.7inx15.7inx13in

  • Mfr # UN 55 PLUS

  • Zoro # G9933192


product price: $3,999.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Depth
22 3/8 in
Overall Height
31 in
Overall Width
23 in
Convection Type
Gravity
Capacity
1.9 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN 55 PLUS
Zoro #
G9933192
UPC #
094719427913
Country of Origin
Germany

Dimensions

Overall Depth
22 3/8 in
Overall Height
31 in
Overall Width
23 in
Chamber Depth
13 in
Overall Dimensions
31"H x 23"W x 20.2"D
Chamber Width
15.8 in
Manufacturers Warranty Length
3 yr
Chamber Height
15.8 in
Inside Usable Dimensions
15.7"H x 15.7"W x 13"D
Interior Height
15 3/4 in
Interior Width
15 3/4 in
Interior Depth
13 in

Details

Item
Programmable Universal Oven
Convection Type
Gravity
Capacity
1.9 cu ft
Volume
1.87 cu ft
Wattage
2,000 W
Voltage
115V AC
Features
PID Controller
Standards
CE, DVEGS, EAC, UL
Programmable
Yes
Capacity (ML)
53,000
Power Requirement
115V, 50/60 Hz
Number of Shelves
1
Watts
1,700 W
Includes
Stainless Steel Grid
Temp. Range (C)
At least 5 Degrees C above ambient up to +300 Degrees C
Preheat Time
40 to 56 min.
Temp. Uniformity
+/-1.4 Degrees C
Shelf Capacity
44 lb
Special Features
Color Touch Screen Controller, Double Over Temperature Protection, Ethernet Interface for Reading Out Protocol Log, Internal Data Logger with A Storage Capacity of At Least 10 Years, Stainless Steel Housing and Exterior, User Adjustable Calibration Values
Power Consumption
1700W
Door Material
Stainless Steel
Number of Doors
1
Temp. Range
Ambient +5C to 300C
Capacity (Cu.-Ft.)
1.9
Amps
14.8 A
Chamber Material
Stainless Steel
Hz
50/60
Material
ASTM 304 Stainless Steel
Thermostat
PT 100 Sensor
Temp. Recovery Time
12 to 27 min.
Housing Material
Stainless Steel
Temp. Accuracy
up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C
Color
Silver
Current
14.8 A
Minimum Back Clearance
7 7/8 in
Temperature Uniformity
+/-1.4 Degrees C
Maximum Load Capacity per Shelf
44.1 lb
Temperature Accuracy Tolerance
+/-0.1 Degrees C up to 99.9 Degrees C, +/-0.5 Degrees C @ 100 Degrees C+
Timer Duration - Minimum
1 min
Frequency
50/60 Hz
Maximum Number of Shelves
4
Minimum Side Clearance
2 in
Control Type
Touch Screen
Number of Temperature Settings
1
Housing Finish
Zinc Plated
Timer Duration - Maximum
99 day
Product Type
Universal Oven
Minimum Top Clearance
5 7/8 in
Shelving Material
Stainless Steel
Temperature Setting - Maximum
300 Degrees C
Interior Material
Stainless Steel
Display Type
Digital
Temperature Setting - Minimum
20 Degrees C
Shelving Type
Grid
Number of Shelves Included
1

Description

Programmable Universal Oven, Convection Type Gravity, Temp. Range (C) At least 5 Degrees C above ambient up to +300 Degrees C, Overall Height 31 in, Overall Width 23 in, Overall Depth 22 3/8 in, Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 15.8 in, Chamber Width 15.8 in, Chamber Depth 13 in, Amps 14.8 A, Hz 50/60, Voltage 115V AC, Watts 1,700 W, Capacity (Cu.-Ft.) 1.9, Capacity (ML) 53,000, Programmable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.