Shop MEMMERT

Refrigerated Incubators

  • Mfr # ICP260 115V
  • Zoro # G423654962

product price: 
$
19,661.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Programmable
Yes
Shelf Capacity
44 lb
Color
Silver
Door Material
Stainless Steel
Display Type
Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ICP260 115V
Zoro #
G423654962
UPC #
-
Country of Origin
Germany
Item
Refrigerated Incubators
Programmable
Yes
Shelf Capacity
44 lb
Color
Silver
Door Material
Stainless Steel
Display Type
Digital
Timer Duration - Minimum
1 min
Capacity
256 L
Weight
157 kg
Wattage
1,200 W
Interior Material
Stainless Steel
Chamber Configuration
Single
Maximum Humidity
70 %
Number of Displays
2
Timer Duration - Maximum
90 day
Door Hinge
Right
Voltage
115V/230V AC
Temperature Setting - Minimum
12 Degrees C
Includes Alarm
Yes
Housing Finish
Zinc-Plated
Number of Shelves
2
Alarm Indicator Type
Audio and Visual
Standards
CE, EAC
Frequency
50/60 Hz
Control Type
Digital PID-Microprocessor Controller
Refrigerant Type
R-290
Housing Material
Steel
Product Type
Compressor-Cooled Incubator
Refrigerated
Refrigerated
Shelving Type
Grid
Temperature Setting - Maximum
60 Degrees C
Includes
(2) Electropolished Stainless Steel Grids, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +10 Degrees C and +37 Degrees C
Temperature Uniformity
+/-0.3K @ 10 Degrees C, +/-0.3K @ 37 Degrees C
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Door Type
Swing
Convection Type
Air Jacket
Incubator Type
Multipurpose
Door Lock Type
Compression Door Lock

Description

Refrigerated Incubators, Incubator Type Multipurpose, Overall Height 61 1/8 in, Overall Width 32 1/2 in, Overall Depth 26 7/8 in, Convection Type Air Jacket, Number of Shelves 2, Door Material Stainless Steel, Housing Material Steel, Includes (2) Electropolished Stainless Steel Grids, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +10 Degrees C and +37 Degrees C, 115V/230V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.