Shop AMERICAN BIOTECH SUPPLY

Lab Refrigerators

  • Mfr # ABT-HC-FRS-30
  • Zoro # G822903074

product price: 
$
7,498.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Probe Port Location
Back
Overall Depth
35 1/2 in
Alarm Type
Temperature, Door Ajar
Control Type
Microprocessor
Current
3.1 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ABT-HC-FRS-30
Zoro #
G822903074
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
35 1/2 in
Overall Width
35 3/4 in
Overall Height
72 1/2 in
Cord Length
6 ft
Probe Port Size
3/4 in
Refrigerator Interior Depth
22 1/2 in
Refrigerator Interior Width
32 in
Refrigerator Interior Height
65 in
Fits Chest Size
Remote Alarm Contacts, Variable Frequency Compressor

Details

Item
Lab Refrigerator
Probe Port Location
Back
Alarm Type
Temperature, Door Ajar
Control Type
Microprocessor
Current
3.1 A
Product Type
Lab Refrigerator
Condenser Type
Static
Refrigerant Type
R-600a
Alarm Indicator Type
Audio and Visual
Number of Shelves
5
Handle Material
Stainless Steel
Resistance Properties
Flame-Resistant
Refrigerator/Freezer Type
Refrigerator
Standards
CSA C22.2 No. 120, UL 60335-1, UL 60335-2-89
Color
White
Includes Probe Port
Yes
Weight
330 lb
Plug Type
5-15P
Energy Usage
1.5 kWh/day
Includes Battery Back-Up
No
Door Lock Type
Keyed Lock
Door Hinge
Right
Defrost Method
Cycle
Total Capacity
30 cu ft
Features
Remote Alarm Contacts, Variable Frequency Compressor
Refrigerator Temperature - Minimum
2 Degrees C
Refrigerator Temperature - Maximum
10 Degrees C
Door Insulation Material
HDU
Door Type
Swing Solid
Refrigerator Capacity
30 cu ft
Voltage
110-120V AC
Temperature Accuracy Tolerance
3.6 Degrees C
Includes Alarm
Yes
Door Exterior Material
Steel
Number of Doors
1
Wire Color
White

Description

Lab Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 35 1/2 in, Overall Height 72 1/2 in, Overall Width 35 3/4 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Solid, Number of Doors 1, Number of Shelves 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.