Shop MEMMERT

Refrigerated Incubators

  • Mfr # IPP1400ecoplus100-240V
  • Zoro # G523785634

product price: 
$
58,236.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Maximum Humidity
70 %
Interior Width
49 1/4 in
Weight
345 kg
Incubator Type
Multipurpose
Number of Shelves
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IPP1400ecoplus100-240V
Zoro #
G523785634
UPC #
-
Country of Origin
Germany
Item
Refrigerated Incubators
Maximum Humidity
70 %
Weight
345 kg
Incubator Type
Multipurpose
Number of Shelves
4
Refrigerated
Refrigerated
Wattage
1,300 W
Timer Duration - Minimum
1 min
Programmable
Yes
Convection Type
Forced Air
Door Type
Swing
Series
Peltier
Voltage
110-240V
Temperature Setting - Maximum
70 Degrees C
Housing Finish
Zinc-Plated
Temperature Setting - Minimum
0 Degrees C
Alarm Indicator Type
Audio and Visual
Standards
CE, cULus, EAC, VDE
Frequency
50/60 Hz
Door Hinge
Left and Right
Color
Silver
Timer Duration - Maximum
90 day
Housing Material
Steel
Capacity
1,360 L
Shelf Capacity
66 lb
Includes Alarm
Yes
Chamber Configuration
Single
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Door Lock Type
Compression Door Lock
Includes
(4) Electropolished Stainless Steel Grids, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +10 Degrees C, +25 Degrees C, +40 Degrees C
Number of Displays
2
Control Type
Digital PID-Microprocessor Controller
Display Type
Digital
Product Type
Peltier-Cooled Incubator
Shelving Type
Grid
Door Material
Stainless Steel
Temperature Uniformity
+/-0.2K @ 25 Degrees C, +/-0.5K @ 10 Degrees C, +/-0.5K @ 40 Degrees C
Interior Material
Stainless Steel

Description

Refrigerated Incubators, Incubator Type Multipurpose, Overall Height 67 3/4 in, Overall Width 48 1/4 in, Overall Depth 39 5/8 in, Convection Type Forced Air, Number of Shelves 4, Door Material Stainless Steel, Housing Material Steel, Includes (4) Electropolished Stainless Steel Grids, AtmoCONTROL Software Available for Download on Website, Works Calibration Certificate for +10 Degrees C, +25 Degrees C, +40 Degrees C, 110-240V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.