Shop MEMMERT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stability Climate Chamber
- Mfr # ICH260 115V
- Zoro # G423654733
product price:Â
$
27,060.99
/ea
Key Features
Temperature Setting - Maximum
60 Degrees C
Series
Stability Climate Chambers
Overall Height
1,552 mm
Door Type
Solid
Temperature Accuracy Tolerance
0.1 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICH260 115V
- Zoro #
- G423654733
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 1,552 mm
- Interior Height
- 800 mm
- Interior Depth
- 500 mm
- Chamber Width
- 640 mm
- Overall Depth
- 685 mm
- Overall Width
- 824 mm
Details
- Item
- Stability Climate Chamber
- Temperature Setting - Maximum
- 60 Degrees C
- Series
- Stability Climate Chambers
- Door Type
- Solid
- Temperature Accuracy Tolerance
- 0.1 Degrees C
- Chamber Volume
- 256 L
- Number of Shelves
- 2
- Humidity - Maximum
- 80 %
- Humidity - Minimum
- 10 %
- Voltage
- 115V AC
- Temperature Uniformity
- +/-0.3K @ 30 Degrees C
- Temperature Setting - Minimum
- -10 Degrees C
- Standards
- CE, EAC
Description
Stability Climate Chamber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.