Shop MEMMERT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stability Climate Chamber
Mfr # ICH750L 115V
Zoro # G123654521
product price:Â
$
44,124.99
/ea
Key Features
Series
Stability Climate Chambers
Voltage
115V AC
Temperature Uniformity
+/-0.3K @ 30 Degrees C
Temperature Setting - Maximum
60 Degrees C
Standards
CE, EAC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICH750L 115V
- Zoro #
- G123654521
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Interior Height
- 1,200 mm
- Overall Width
- 1,224 mm
- Overall Depth
- 785 mm
- Interior Depth
- 600 mm
- Overall Height
- 1,950 mm
- Chamber Width
- 1,040 mm
Details
- Item
- Stability Climate Chamber
- Series
- Stability Climate Chambers
- Voltage
- 115V AC
- Temperature Uniformity
- +/-0.3K @ 30 Degrees C
- Temperature Setting - Maximum
- 60 Degrees C
- Standards
- CE, EAC
- Humidity - Minimum
- 10 %
- Temperature Accuracy Tolerance
- 0.1 Degrees C
- Chamber Volume
- 749 L
- Temperature Setting - Minimum
- 0 Degrees C
- Door Type
- Solid
- Humidity - Maximum
- 80 %
- Number of Shelves
- 2
Description
Stability Climate Chamber