Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPDHCH-CR-T1-A1-CC-GRY
- Zoro # G823359276
product price:Â
$
670.99
/ea
Free Shipping & Returns
Key Features
Foot Support
No
Standards
BIFMA/SEFA Tested
Seat Height - Maximum
23 in
Color
Gray
Arm Type
Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPDHCH-CR-T1-A1-CC-GRY
- Zoro #
- G823359276
- UPC #
- -
- Country of Origin
- United States
- Foot Support
- No
- Standards
- BIFMA/SEFA Tested
- Color
- Gray
- Arm Type
- Adjustable
- Back Tilt Backward
- -10.5 Degrees
- Chair Weight
- 42 lb
- Item
- Lab Chair
- Seat Tilt Backward
- 3 Degrees
- Cleanroom Class
- ISO 5
- Seat Tilt Forward
- 8 Degrees
- Number of Casters
- 5
- Product Type
- Clean Room Chair
- Includes Arms
- Arms Included
- Arm Adjustment
- 3 1/2 in
- Assembly
- No
- ESD-Safe
- Not ESD Safe
- Seat Material
- Polyurethane
- Back Tilt Forward
- 13.5 Degrees
- Weight Capacity
- 300 lb
- Base Material
- Cast Aluminum
- Wire Color
- Gray
Dimensions
- Seat Height - Maximum
- 23 in
- Seat Thickness
- 1 1/2 in
- Seat Width
- 18 in
- Back Height
- 12 in
- Seat Depth
- 17 in
- Back Width
- 16 1/2 in
- Seat Height - Minimum
- 17 3/4 in
- For Workbench Height
- 29 to 31 in
Description
Lab Chair, Weight Capacity 300 lb, Color Gray, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support No, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.