Shop MEMMERT

UniversalOven, 230V, Silver, Forced Air

  • Mfr # UF110plus 230V
  • Zoro # G2202868

product price: 
$
6,566.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
25 1/4 in
Overall Height
34 in
Overall Width
29 1/4 in
Convection Type
Forced Air
Capacity
3.8 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UF110plus 230V
Zoro #
G2202868
UPC #
-
Country of Origin
Germany
Item
Universal Oven
Convection Type
Forced Air
Capacity
3.8 cu ft
Volume
3.81 cu ft
Wattage
2,800 W
Voltage
230V
Features
PID Controller
Standards
CE, DVEGS, EAC, UL
Programmable
Programmable
Housing Material
Stainless Steel
Shelf Capacity
44 lb
Material
304 STAINLESS STEEL
Number of Doors
1
Special Features
Color Touch Screen Controller, Double Over Temperature Protection, Ethernet Interface for Reading Out Protocol Log, Internal Data Logger with A Storage Capacity of At Least 10 Years, Stainless Steel Housing and Exterior, User Adjustable Calibration Values
Chamber Material
Stainless Steel
Temp. Range (C)
At least 10 Degrees C above ambient up to 300 Degrees C
Watts
2,800 W
Power Requirement
230V, 50/60 Hz
Capacity (Cu.-Ft.)
3.8
Temp. Recovery Time
11 to 19 min.
Amps
12.2 A
Temp. Range
10 Degrees to 300 Degrees C
Capacity (ML)
108,000
Temp. Uniformity
+/-1.8 Degrees C
Temp. Accuracy
up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C
Power Consumption
2800W
Includes
Calibration Certificate
Hz
50/60 Hz
Thermostat
PT 100 Sensor
Door Material
Stainless Steel
Number of Shelves
2
Minimum Back Clearance
5 7/8 in
Display Type
Digital
Interior Material
Stainless Steel
Maximum Load Capacity per Shelf
44.1 lb
Temperature Setting - Minimum
20 Degrees C
Shelving Type
Grid
Number of Temperature Settings
1
Color
Silver
Minimum Top Clearance
7 7/8 in
Minimum Side Clearance
2 in
Maximum Number of Shelves
5
Housing Finish
Zinc Plated
Timer Duration - Minimum
1 min
Current
12.2 A
Number of Shelves Included
2
Temperature Setting - Maximum
300 Degrees C
Control Type
Touch Screen
Frequency
50/60 Hz
Temperature Uniformity
+/-2.5 Degrees C @160 Degrees C
Product Type
Universal Oven
Timer Duration - Maximum
99 day
Shelving Material
Stainless Steel
Temperature Accuracy Tolerance
+/-0.1 Degrees C up to 99.9 Degrees C, +/-0.5 Degrees C @ +100 Degrees C
Vacuum Pump Required
No
Plug Type
6-15P
Number of Displays
2
Wire Color
Silver

Dimensions

Overall Depth
25 1/4 in
Overall Height
34 in
Overall Width
29 1/4 in
Chamber Width
22 in
Inside Usable Dimensions
18.9"H x 22"W x 14.3"D
Chamber Depth
15.8 in
Overall Dimensions
34.1"H x 29.3"W x 23"D
Manufacturers Warranty Length
3 yr
Chamber Height
18.9 in
Interior Height
19 in
Interior Width
22 in
Interior Depth
14 1/4 in
Fits Chest Size
PID Controller

Description

Universal Oven, Convection Type Forced Air, Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C, Overall Height 34 in, Overall Width 29 1/4 in, Overall Depth 25 1/4 in, Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 18.9 in, Chamber Width 22 in, Chamber Depth 15.8 in, Amps 12.2 A, Hz 50/60, Voltage 230V, Watts 2,800 W, Capacity (Cu.-Ft.) 3.8, Capacity (ML) 108,000, Programmable Programmable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.