Shop MEMMERT

UniversalOven, 230V, Silver, Gravity

  • Mfr # UN30plus 230V
  • Zoro # G2202840

product price: 
$
4,488.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
19 1/4 in
Overall Height
27 3/4 in
Overall Width
23 in
Convection Type
Gravity
Capacity
1.1 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UN30plus 230V
Zoro #
G2202840
UPC #
-
Country of Origin
Germany
Item
Universal Oven
Convection Type
Gravity
Capacity
1.1 cu ft
Volume
1.13 cu ft
Wattage
1,600 W
Voltage
230V
Features
PID Controller
Standards
CE, DVEGS, EAC, UL
Programmable
Programmable
Amps
7 A
Capacity (ML)
32,000
Temp. Range (C)
At least 5 Degrees C above ambientup to 300 Degrees C
Special Features
Color Touch Screen Controller, Double Over Temperature Protection, Ethernet Interface for Reading Out Protocol Log, Internal Data Logger with A Storage Capacity of At Least 10 Years, Stainless Steel Housing and Exterior, User Adjustable Calibration Values
Shelf Capacity
44 lb
Temp. Range
5 Degrees to 300 Degrees C
Temp. Recovery Time
6 to 14 min.
Door Material
Stainless Steel
Temp. Uniformity
+/-2.7 Degrees C
Material
304 STAINLESS STEEL
Temp. Accuracy
up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C
Number of Shelves
1
Power Requirement
230V, 50/60 Hz
Housing Material
Stainless Steel
Watts
1,600 W
Power Consumption
1600W
Chamber Material
Stainless Steel
Hz
50/60 Hz
Thermostat
PT 100 Sensor
Capacity (Cu.-Ft.)
1.1
Number of Doors
1
Includes
Stainless Steel Grid
Shelving Type
Grid
Control Type
Touch Screen
Minimum Top Clearance
7 7/8 in
Timer Duration - Minimum
1 min
Timer Duration - Maximum
99 day
Minimum Back Clearance
5 7/8 in
Number of Temperature Settings
1
Product Type
Universal Oven
Housing Finish
Zinc Plated
Interior Material
Stainless Steel
Temperature Setting - Minimum
20 Degrees C
Temperature Accuracy Tolerance
+/-0.1 Degrees C up to 99.9 Degrees C, +/-0.5 Degrees C @ +100 Degrees C
Temperature Setting - Maximum
300 Degrees C
Maximum Load Capacity per Shelf
44.1 lb
Maximum Number of Shelves
3
Minimum Side Clearance
2 in
Shelving Material
Stainless Steel
Frequency
50/60 Hz
Temperature Uniformity
+/-3.0 Degrees C @160 Degrees C
Color
Silver
Number of Shelves Included
1
Current
7 A
Display Type
Digital
Number of Displays
2
Plug Type
6-15P
Vacuum Pump Required
No
Wire Color
Silver

Dimensions

Overall Depth
19 1/4 in
Overall Height
27 3/4 in
Overall Width
23 in
Chamber Height
12.6 in
Overall Dimensions
27.8"H x 23"W x 17.1"D
Inside Usable Dimensions
12.6"H x 15.8"W x 9.8"D
Manufacturers Warranty Length
3 yr
Chamber Width
15.8 in
Chamber Depth
9.8 in
Interior Depth
9 3/4 in
Interior Width
15 3/4 in
Interior Height
12 5/8 in
Fits Chest Size
PID Controller

Description

Universal Oven, Convection Type Gravity, Temp. Range (C) At least 5 Degrees C above ambientup to +300 Degrees C, Overall Height 27 3/4 in, Overall Width 23 in, Overall Depth 19 1/4 in, Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 12.6 in, Chamber Width 15.8 in, Chamber Depth 9.8 in, Amps 7 A, Hz 50/60, Voltage 230V, Watts 1,600 W, Capacity (Cu.-Ft.) 1.1, Capacity (ML) 32,000, Programmable Programmable, Temp. Uniformity +/-2.7 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.