Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Oven, 230V, 820W, 1 cu ft

  • Mfr # VO29

  • Zoro # G402745179


product price: $12,989.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Depth
17 1/4 in
Overall Height
5 3/8 ft
Overall Width
21 3/4 in
Convection Type
Vacuum
Capacity
1.02 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO29
Zoro #
G402745179
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
17 1/4 in
Overall Height
5 3/8 ft
Overall Width
21 3/4 in
Manufacturers Warranty Length
3 yr
Chamber Depth
9.84 in
Chamber Height
12 in
Chamber Width
15.2 in
Interior Height
12 in
Interior Depth
9 3/4 in
Interior Width
15 in

Details

Item
Vacuum Oven
Convection Type
Vacuum
Capacity
1.02 cu ft
Volume
1.02 cu ft
Wattage
820 W
Voltage
230V AC
Features
PID Controller
Standards
CE, cMETus, DVEGS, EAC
Programmable
Yes
Special Features
Direct Contact Between the Load and the Heatable, Removable Thermoshelves
Housing Material
Stainless Steel
Material
Stainless Steel
Chamber Material
Stainless Steel
Temp. Accuracy
up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C
Door Material
Glass
Temp. Range (C)
Ambient +5 Degrees to 200 Degrees
Hz
50/60
Amps
3.6 A
Temp. Range (F)
Ambient +41 Degrees to 392 Degrees
Includes
Aluminum Thermoshelf
Capacity (Cu.-Ft.)
1.02
Capacity (ML)
29,000
Watts
820 W
Product Type
Vacuum Oven
Temperature Setting - Minimum
20 Degrees C
Maximum Number of Shelves
1
Vacuum Pump Required
Yes
Number of Temperature Settings
1
Maximum Load Capacity per Shelf
44.1 lb
Frequency
50/60 Hz
Display Type
Digital
Minimum Side Clearance
3 1/8 in
Interior Material
Stainless Steel
Minimum Back Clearance
5 7/8 in
Minimum Top Clearance
7 7/8 in
Control Type
Touch Screen
Timer Duration - Maximum
99 day
Shelving Material
Aluminum
Timer Duration - Minimum
1 min
Color
Silver
Current
3.6 A
Temperature Setting - Maximum
200 Degrees C
Housing Finish
Zinc Plated
Temperature Accuracy Tolerance
+/-0.1 Degrees C up to 99.9 Degrees C, +/-0.5 Degrees C @ 100 Degrees C+

Description

Vacuum Oven, Convection Type Vacuum, Temp. Range (C) Ambient +5 Degrees to 200 Degrees , Temp. Range (F) Ambient +41 Degrees to 392 Degrees , Overall Height 5 3/8 ft, Overall Width 21 3/4 in, Overall Depth 17 1/4 in, Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 12 in, Chamber Width 15.2 in, Chamber Depth 9.84 in, Amps 3.6 A, Hz 50/60, Voltage 230V AC, Watts 820 W, Capacity (Cu.-Ft.) 1.02, Capacity (ML) 29,000, Programmable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.