Zoro Homepage

Vacuum Oven Pump

  • Mfr # PMP101

  • Zoro # G702716428


product price: $8,839.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Includes
Power Cord, Stainless Steel Case
For Use With
VO101 Vacuum Oven
Depth
30.2 in
Overall Width
23 1/4 in
Length
23 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMP101
Zoro #
G702716428
UPC #
-
Country of Origin
Germany

Dimensions

Depth
30.2 in
Overall Width
23 1/4 in
Length
23 3/16 in
Width
28 in
Overall Length
28 in
Overall Depth
30 1/4 in

Details

Item
Vacuum Oven Pump
Includes
Power Cord, Stainless Steel Case
For Use With
VO101 Vacuum Oven
Material
FFPM/FKM/PPS/Stainless Steel
Product Type
Vacuum Pump
Compatible Product Type
Vacuum Oven

Description

Vacuum Oven Pump, Length 23 3/16 in, Width 28 in, Material FFPM/FKM/PPS/Stainless Steel, For Use With VO101 Vacuum Oven, Includes Power Cord, Stainless Steel Case, Depth 30.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.