VacuumOven, 230V, Silver, Vacuum

  • Mfr # VO101
  • Zoro # G702745176
product price: 
$
19,708.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
23 in
Overall Height
64 3/4 in
Overall Width
28 in
Convection Type
Vacuum
Capacity
3.56 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VO101
Zoro #
G702745176
UPC #
-
Country of Origin
Germany
Item
Vacuum Oven
Convection Type
Vacuum
Capacity
3.56 cu ft
Volume
3.57 cu ft
Wattage
2,420 W
Voltage
230V
Features
PID Controller
Standards
CE, cMETus, DVEGS, EAC
Programmable
Programmable
Amps
10.6 A
Temp. Accuracy
Up to 99.9 Degrees C +/-0.1 Degrees C / from 100 Degrees C +/-0.5 Degrees C
Temp. Range (F)
Ambient 41 Degrees to 392 Degrees F
Material
Stainless Steel
Door Material
Glass
Includes
Aluminum Thermoshelf
Temp. Range (C)
Ambient 5 Degrees to 200 Degrees C
Capacity (Cu.-Ft.)
3.56
Chamber Material
Stainless Steel
Capacity (ML)
101,000
Special Features
Direct Contact Between the Load and the Heatable, Removable Thermoshelves
Watts
2,420 W
Housing Material
Stainless Steel
Hz
50/60 Hz
Product Type
Vacuum Oven
Shelving Material
Aluminum
Maximum Load Capacity per Shelf
44.1 lb
Housing Finish
Zinc Plated
Maximum Number of Shelves
2
Interior Material
Stainless Steel
Minimum Back Clearance
5 7/8 in
Temperature Accuracy Tolerance
+/-0.1 Degrees C up to 99.9 Degrees C, +/-0.5 Degrees C @ +100 Degrees C
Number of Temperature Settings
1
Minimum Side Clearance
3 1/8 in
Minimum Top Clearance
7 7/8 in
Timer Duration - Maximum
99 day
Current
10.6 A
Frequency
50/60 Hz
Temperature Setting - Maximum
200 Degrees C
Timer Duration - Minimum
1 min
Vacuum Pump Required
Yes
Display Type
Digital
Temperature Setting - Minimum
20 Degrees C
Color
Silver
Control Type
Touch Screen
Number of Shelves
2
Number of Doors
1
Number of Shelves Included
2
Temperature Uniformity
+/-2.2 Degrees C @160 Degrees C/20mbar
Shelf Capacity
44 lb
Number of Displays
2
Plug Type
6-15P
Wire Color
Silver

Dimensions

Overall Depth
23 in
Overall Height
64 3/4 in
Overall Width
28 in
Chamber Depth
15.75 in
Chamber Width
21.5 in
Chamber Height
18.3 in
Manufacturers Warranty Length
3 yr
Interior Depth
15 3/4 in
Interior Width
21 1/2 in
Interior Height
18 1/4 in
Fits Chest Size
PID Controller

Description

Vacuum Oven, Convection Type Vacuum, Temp. Range (C) Ambient +5 Degrees to 200 Degrees , Temp. Range (F) Ambient +41 Degrees to 392 Degrees , Overall Height 64 3/4 in, Overall Width 28 in, Overall Depth 23 in, Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 18.3 in, Chamber Width 21.5 in, Chamber Depth 15.75 in, Amps 10.6 A, Hz 50/60, Voltage 230V, Watts 2,420 W, Capacity (Cu.-Ft.) 3.56, Capacity (ML) 101,000, Programmable Programmable

Ratings & reviews