Shop MEMMERT

VacuumOven, 230V, Silver, Vacuum

  • Mfr # VO49
  • Zoro # G502745178

product price: 
$
15,439.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
20 3/8 in
Overall Height
64 3/4 in
Overall Width
21 3/4 in
Convection Type
Vacuum
Capacity
1.73 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VO49
Zoro #
G502745178
UPC #
-
Country of Origin
Germany
Item
Vacuum Oven
Convection Type
Vacuum
Capacity
1.73 cu ft
Volume
1.73 cu ft
Wattage
2,020 W
Voltage
230V
Features
PID Controller
Standards
CE, cMETus, DVEGS, EAC
Programmable
Programmable
Temp. Range (C)
Ambient 5 Degrees to 200 Degrees C
Watts
2,020 W
Temp. Accuracy
Up to 99.9 Degrees C +/-0.1 Degrees C / from 100 Degrees C +/-0.5 Degrees C
Door Material
Glass
Capacity (ML)
49,000
Hz
50/60 Hz
Material
Stainless Steel
Temp. Range (F)
Ambient 41 Degrees to 392 Degrees F
Includes
Aluminum Thermoshelf
Special Features
Direct Contact Between the Load and the Heatable, Removable Thermoshelves
Chamber Material
Stainless Steel
Capacity (Cu.-Ft.)
1.73
Amps
8.8 A
Housing Material
Stainless Steel
Product Type
Vacuum Oven
Minimum Side Clearance
3 1/8 in
Control Type
Touch Screen
Maximum Number of Shelves
2
Temperature Accuracy Tolerance
+/-0.1 Degrees C up to 99.9 Degrees C, +/-0.5 Degrees C @ +100 Degrees C
Color
Silver
Interior Material
Stainless Steel
Display Type
Digital
Housing Finish
Zinc Plated
Current
8.8 A
Number of Temperature Settings
1
Maximum Load Capacity per Shelf
44.1 lb
Temperature Setting - Minimum
20 Degrees C
Frequency
50/60 Hz
Shelving Material
Aluminum
Temperature Setting - Maximum
200 Degrees C
Timer Duration - Minimum
1 min
Minimum Top Clearance
7 7/8 in
Vacuum Pump Required
Yes
Minimum Back Clearance
5 7/8 in
Timer Duration - Maximum
99 day
Plug Type
6-15P
Number of Displays
2
Number of Shelves
2
Number of Doors
1
Temperature Uniformity
+/-1.6 Degrees C @160 Degrees C/20mbar
Shelf Capacity
44 lb
Number of Shelves Included
2
Wire Color
Silver

Dimensions

Overall Depth
20 3/8 in
Overall Height
64 3/4 in
Overall Width
21 3/4 in
Chamber Height
15.2 in
Chamber Width
15.2 in
Chamber Depth
13 in
Manufacturers Warranty Length
3 yr
Interior Depth
13 in
Interior Height
15 in
Interior Width
15 in
Fits Chest Size
PID Controller

Description

Vacuum Oven, Convection Type Vacuum, Temp. Range (C) Ambient +5 Degrees to 200 Degrees , Temp. Range (F) Ambient +41 Degrees to 392 Degrees , Overall Height 64 3/4 in, Overall Width 21 3/4 in, Overall Depth 20 3/8 in, Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 15.2 in, Chamber Width 15.2 in, Chamber Depth 13 in, Amps 8.8 A, Hz 50/60, Voltage 230V, Watts 2,020 W, Capacity (Cu.-Ft.) 1.73, Capacity (ML) 49,000, Programmable Programmable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.