Menda

Bottle, 8 oz, Blue


product price: $6.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Capacity 8 oz.
  • Height 4-11/16"
  • Width 2-1/8", 53.98mm
  • Autoclavable No
  • Depth 2-1/8", 53.98mm
See all product information

Product Information

Dimensions

Height 4-11/16"
Width 2-1/8", 53.98mm
Depth 2-1/8", 53.98mm
Labware Depth - Metric 53.98 mm
Labware Height - Metric 119.1 mm
Labware Width - Metric 53.98 mm
Labware Height - English 4.69 in
Labware Width - English 2.13 in
Diameter 2.125 in, 53.98 mm
Screw Closure Size 38-400 mm
Labware Screw Closure Size 38-400 mm
Labware Depth - English 2.13 in
Overall Width - Metric 53.98 mm
Overall Height - Metric 119.1 mm
Overall Depth - Metric 53.98 mm
Minimum Screw Closure Size 38 mm
Body Diameter - Metric 53.98 mm
Mouth Size Wide

Details

Item Acetone ESD Bottle
Capacity 8 oz.
Autoclavable No
Standards ANSI/ESD STM11.12
Labware Body Material HDPE
Includes Closure No
Labware Nominal Capacity - English 8 oz
Glassware Class Not Rated
Labware Basic Material Plastic
Bottle/Jar Type Dispensing
Labware Capacity - Metric 236.6 mL
Labware Nominal Capacity - Metric 236.6 mL
Pre-Cleaned None
Labware Capacity - English 8 oz
Bottle/Jar Shape Square
Labware Body Color Blue
Graduation Range Not Specified
Labware Clarity Opaque
Special Features Dissipative, Embossed with ESD Protective Symbol, ESD Protective Symbol, No Migratory Additives - Reduces the Chance for Contamination from the Bottle
Closure Material Not Included
Mouth Wide
Sterile/Non-Sterile Non-Sterile
Shape Square
Capacity - Metric 236.5 mL
Body Color Blue
Clarity Opaque
Capacity - English 8 fl oz
Basic Material Plastic
Nominal Capacity - English 8 oz
Body Material HDPE
Closure Included No
Nominal Capacity - Metric 236.6 mL
Bottle Type Dispensing

Description

Acetone ESD Bottle, Body Color Blue, Body Material HDPE, Body Diameter - Metric 53.98 mm, Bottle Type Dispensing, Capacity - Metric 236.5 mL, Capacity - English 8 fl oz, Overall Height - Metric 119.1 mm, Clarity Opaque, Closure Included No, Screw Closure Size 38-400 mm, Mouth Size Wide, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.