Dropper Bottle, HDPE, 106.7 mm H

  • Mfr # 35270
  • Zoro # G5019481
product price: 
$
21.79
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Closure Material
Stainless Steel
Autoclavable
No
Mouth
Wide
Shape
Square
Diameter
2.125 in, 53.98 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
35270
Zoro #
G5019481
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2.125 in, 53.98 mm
Labware Width - English
2.13 in
Labware Height - English
4.25 in
Labware Depth - Metric
53.98 mm
Height
4-1/4"
Screw Closure Size
38-400 mm
Labware Width - Metric
53.98 mm
Labware Screw Closure Size
38-400 mm
Labware Depth - English
2.13 in
Depth
2-1/8", 53.98mm
Labware Height - Metric
111.1 mm
Width
2 1/8 in, 53.98 mm
Neck Inside Diameter - Metric
1.11 mm
Minimum Screw Closure Size
38 mm
Overall Height - Metric
106.7 mm
Overall Depth - Metric
53.98 mm
Mouth Size
Wide
Overall Width - Metric
53.98 mm
Body Diameter - Metric
53.98 mm

Details

Item
Dropper Bottle
Closure Material
Stainless Steel
Autoclavable
No
Mouth
Wide
Shape
Square
Capacity
6 oz.
Labware Capacity - Metric
177.4 mL
Labware Basic Material
Plastic
Labware Closure Liner Material
Polyethylene
Special Features
Dissipative, Embossed with ESD Protective Symbol, ESD Protective Symbol, Genuine Menda "Dish type" Liquid Dispenser Pumps and Bottle, No Migratory Additives - Reduces the Chance for Contamination from the Bottle, One-Touch Pump, Tested Per IEC 61340-2-3:2016
Labware Closure Liner Design
Flat
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Shape
Square
Labware Closure Color
Silver
Labware Clarity
Opaque
Labware Capacity - English
6 oz
Labware Body Color
Orange
Labware Nominal Capacity - English
6 oz
Includes Closure
Yes
Labware Closure Material
Metal
Labware Nominal Capacity - Metric
177.4 mL
Glassware Class
Not Rated
Standards
ANSI/ESD STM11.12, IEC 61340-2-3:2016
Labware Body Material
HDPE
Bottle/Jar Type
Dispensing
Includes
One-Touch Pump Top
Labware Closure Type
Dispensing
Graduation Subdivisions
25 mL
Pre-Cleaned
None
Graduation Range
25 to 175 mL
Body Color
Orange
Closure Liner Design
Flat
Graduation Increments - Metric
25 mL
Nominal Capacity - Metric
177.4 mL
Basic Material
Plastic
Capacity - Metric
177.4 mL
Closure Type
Hinged Lid
Closure Color
Silver
Clarity
Opaque
Nominal Capacity - English
6 oz
Body Material
HDPE
Maximum Graduation - Metric
175 mL
Closure Included
Yes
Closure Liner Material
Polyethylene
Capacity - English
6 fl oz
Bottle Type
Dropper
Graduated
Yes
Individually Wrapped
Not Individually Wrapped
Maximum Graduation - English
5.91 oz
Numbers of Bottles Included
1
Legend Text
Durastatic, ESD Protective Symbol, Made In America, Measurements, Website URL
Front Closure
Hinged Lid

Description

Dropper Bottle, Body Color Orange, Body Material HDPE, Body Diameter - Metric 53.98 mm, Bottle Type Dropper, Capacity - Metric 177.4 mL, Capacity - English 6 fl oz, Overall Height - Metric 106.7 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color Silver, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 25 mL, USP Specification Not Applicable

Ratings & reviews