Dropper Bottle, HDPE, 111.1 mm H

  • Mfr # 35760
  • Zoro # G7588917
product price: 
$
24.59
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Shape
Square
Diameter
2.125 in, 53.98 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
35760
Zoro #
G7588917
UPC #
-
Country of Origin
United States
Item
Dropper Bottle
Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Shape
Square
Capacity
6 oz.
Labware Body Material
HDPE
Labware Closure Type
Dispensing
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Includes
One-Touch Pump Top
Labware Nominal Capacity - Metric
177.4 mL
Labware Closure Liner Material
Polyethylene
Labware Capacity - Metric
177.4 mL
Glassware Class
Not Rated
Standards
ANSI/ESD STM11.12, IEC 61340-2-3:2016, OSHA 29 CFR 1910.1200
Graduation Subdivisions
25 mL
Labware Capacity - English
6 oz
Labware Basic Material
Plastic
Graduation Range
25 to 175 mL
Labware Closure Liner Design
Flat
Special Features
Dissipative, Embossed with ESD Protective Symbol, ESD Protective Symbol, Long Lasting Dissipative Properties: Rtt: 104 to Less Than1 x 1011 Ohms Tested Per ANSI/ESD STM11.12 Less Than2 Second Charge Decay, No Migratory Additives - Reduces the Chance for Contamination from the Bottle, OSHA June 2015 HCS Hazard compliant with Globally Harmonized System of Classification and Labeling Chemicals (GHS) Pictograms and "Danger" Signal Word, Printed with the Bottle Contents to Eliminate the Need for Additional Labels, Tested Per IEC 61340-23:2016
Labware Nominal Capacity - English
6 oz
Labware Closure Material
Metal
Pre-Cleaned
None
Labware Closure Color
Silver
Labware Body Color
Blue
Labware Clarity
Opaque
Bottle/Jar Type
Dispensing
Bottle/Jar Shape
Square
Body Color
Blue
Closure Liner Design
Flat
Nominal Capacity - English
6 oz
Nominal Capacity - Metric
177.4 mL
Graduated
Yes
Clarity
Opaque
Body Material
HDPE
Closure Included
Yes
Closure Color
Silver
Maximum Graduation - Metric
175 mL
Basic Material
Plastic
Capacity - English
6 fl oz
Closure Type
Hinged Lid
Graduation Increments - Metric
25 mL
Bottle Type
Dropper
Closure Liner Material
Polyethylene
Capacity - Metric
177.4 mL
Numbers of Bottles Included
1
Maximum Graduation - English
5.91 oz
Individually Wrapped
Not Individually Wrapped
Legend Text
Toluene
Front Closure
Hinged Lid

Dimensions

Diameter
2.125 in, 53.98 mm
Labware Width - Metric
53.98 mm
Labware Screw Closure Size
38-400 mm
Screw Closure Size
38-400 mm
Labware Width - English
2.13 in
Labware Depth - English
2.13 in
Labware Depth - Metric
53.98 mm
Width
2 1/8 in, 53.98 mm
Labware Height - Metric
111.1 mm
Depth
2-1/8", 53.98mm
Height
111.1mm
Labware Height - English
4.25 in
Body Diameter - Metric
53.98 mm
Overall Width - Metric
53.98 mm
Minimum Screw Closure Size
38 mm
Overall Depth - Metric
53.98 mm
Mouth Size
Wide
Neck Inside Diameter - Metric
1.11 mm
Overall Height - Metric
111.1 mm

Description

Dropper Bottle, Body Color Blue, Body Material HDPE, Body Diameter - Metric 53.98 mm, Bottle Type Dropper, Capacity - Metric 177.4 mL, Capacity - English 6 fl oz, Overall Height - Metric 111.1 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color Silver, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 25 mL, USP Specification Not Applicable

Ratings & reviews