Shop MENDA

Dropper Bottle, HDPE, 106.7 mm H

  • Mfr # 35271
  • Zoro # G5019463

product price: 
$
24.55
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Closure Material
Stainless Steel
Autoclavable
No
Mouth
Wide
Shape
Square
Diameter
2.125 in, 53.98 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
35271
Zoro #
G5019463
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2.125 in, 53.98 mm
Height
4-1/4"
Labware Depth - Metric
53.98 mm
Labware Height - Metric
111.1 mm
Labware Screw Closure Size
38-400 mm
Labware Width - English
2.13 in
Labware Height - English
4.25 in
Labware Width - Metric
53.98 mm
Depth
2-1/8", 53.98mm
Labware Depth - English
2.13 in
Screw Closure Size
38-400 mm
Width
2 1/8 in, 53.98 mm
Minimum Screw Closure Size
38 mm
Overall Width - Metric
53.98 mm
Overall Height - Metric
106.7 mm
Mouth Size
Wide
Overall Depth - Metric
53.98 mm
Neck Inside Diameter - Metric
1.11 mm
Body Diameter - Metric
53.98 mm

Details

Item
Dropper Bottle
Closure Material
Stainless Steel
Autoclavable
No
Mouth
Wide
Shape
Square
Capacity
6 oz.
Labware Body Color
Orange
Graduation Range
25 to 175 mL
Pre-Cleaned
None
Includes
One-Touch Pump Top
Graduation Subdivisions
25 mL
Labware Closure Color
Silver
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Type
Dispensing
Labware Nominal Capacity - Metric
177.4 mL
Labware Clarity
Opaque
Standards
ANSI/ESD STM11.12, IEC 61340-2-3:2016
Labware Capacity - English
6 oz
Labware Nominal Capacity - English
6 oz
Labware Basic Material
Plastic
Labware Body Material
HDPE
Glassware Class
Not Rated
Labware Closure Liner Material
Polyethylene
Includes Closure
Yes
Labware Closure Type
Dispensing
Labware Closure Material
Metal
Labware Closure Liner Design
Flat
Bottle/Jar Shape
Square
Labware Capacity - Metric
177.4 mL
Special Features
Dissipative, Embossed with ESD Protective Symbol, ESD Protective Symbol, Genuine Menda "Dish type" Liquid Dispenser Pumps and Bottle, No Migratory Additives - Reduces the Chance for Contamination from the Bottle, One-Touch Pump, Printed with the Bottle Contents to Eliminate the Need for Additional Labels, Tested Per IEC 61340-2-3:2016
Graduation Increments - Metric
25 mL
Nominal Capacity - English
6 oz
Capacity - English
6 fl oz
Closure Included
Yes
Body Color
Orange
Basic Material
Plastic
Maximum Graduation - Metric
175 mL
Bottle Type
Dropper
Closure Color
Silver
Closure Liner Material
Polyethylene
Body Material
HDPE
Closure Liner Design
Flat
Graduated
Yes
Capacity - Metric
177.4 mL
Clarity
Opaque
Closure Type
Hinged Lid
Nominal Capacity - Metric
177.4 mL
Individually Wrapped
Not Individually Wrapped
Maximum Graduation - English
5.91 oz
Legend Text
Acetone
Numbers of Bottles Included
1
Front Closure
Hinged Lid

Description

Dropper Bottle, Body Color Orange, Body Material HDPE, Body Diameter - Metric 53.98 mm, Bottle Type Dropper, Capacity - Metric 177.4 mL, Capacity - English 6 fl oz, Overall Height - Metric 106.7 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color Silver, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 25 mL, USP Specification Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.