Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Fume Extractor, 5 ft L Arm

  • Mfr # 35470

  • Zoro # G0194068


product price: $1,063.99
/ea
Free Shipping & Returns

Key Features

Filter Type
Gas, Non-HEPA
Series
II
Includes
35470 ESD Fume Extractor, 35474 Non-Hepa Filter, 35482 Remote Start/Stop Button, Power Cord
Input Voltage
100 to 240V AC
Sound Level dBA
55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35470
Zoro #
G0194068
UPC #
-
Country of Origin
China

Dimensions

Housing Depth
10 in
Extraction Arm Diameter
2 in
Housing Width
15.3 in
Housing Height
20 in
Extraction Arm Length (Maximum)
5 ft

Details

Item
Portable Fume Extractor
Filter Type
Gas, Non-HEPA
Series
II
Includes
35470 ESD Fume Extractor, 35474 Non-Hepa Filter, 35482 Remote Start/Stop Button, Power Cord
Input Voltage
100 to 240V AC
Sound Level dBA
55
Hz
50/60
MERV
11
Air Flow (CFM)
90
Filter Efficiency
95 %
Includes Extraction Arm
Yes
Power Consumption
85 W
Compatible Filter Manufacturer Part Number
35474
Safety Features
Filter Status Audible Alarm
Process
Fume Extraction
Power Source
Corded
Filter Micron Rating
0.3 micron
Sound Level
55 dB
Weight
20 lb
Housing Material
Plastic
Maximum Air Flow
90 cfm
Frequency
50 Hz, 60 Hz
Filter MERV Rating
11

Description

Portable Fume Extractor, Maximum Air Flow 90 cfm, Extraction Arm Diameter 2 in, Extraction Arm Length (Maximum) 5 ft, Filter Efficiency 95 Percent, Power Consumption 85 W, Sound Level 55 dB, Filter MERV Rating 11, Input Voltage 100 to 240V AC, Series II, Compatible Filter Manufacturer Part Number 35474, Filter Micron Rating 0.3 micron, Frequency 50 Hz, 60 Hz, Housing Depth 10 in, Housing Height 20 in, Housing Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.