Spudger Probe
Mfr # 35621
Zoro # G2118445
product price:Â $4.19
/eaKey Features
For Use With
Soldering Tools
Application
Cell Phones, Laptops, Plastic Cases
Material
Nylon
Size
5-1/2 in L
Features
Nylon Finish will Not Mark Delicate Surfaces, Temperature Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
35621
Zoro #
G2118445
UPC #
-
Country of Origin
United States
Dimensions
Size
5-1/2 in L
Overall Length
5.5 in
Details
Item
Spudger Probe
For Use With
Soldering Tools
Application
Cell Phones, Laptops, Plastic Cases
Material
Nylon
Features
Nylon Finish will Not Mark Delicate Surfaces, Temperature Resistant
Color
Black
Compatible Manufacturer Model Number
Soldering Tools
Body Material
Nylon
Description
Spudger Probe, Product Type Spudger Probe, Application Cell Phones, Laptops, Plastic Cases, Tool Length 5 1/2 in, Body Color Black, Body Material Nylon, For Use With Soldering Tools
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.