Zoro Homepage

Steam Trap, 1" NPT Connections, SS Disc

  • Mfr # 3C-APG

  • Zoro # G0580288


product price: $191.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1 in
Max. Operating PSI
125 psi
Disc Material
Stainless Steel
End to End Length
3 1/2 in
Condensate Capacity Lbs/Hr
4,100 lb/hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3C-APG
Zoro #
G0580288
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
3 1/2 in
Overall Length
3 1/2 in
Nipple Length
3/4 in
Outlet Port Connection Size
1 in
Inlet Port Connection Size
1 in

Details

Item
Steam Trap
(F)NPT Connections
1 in
Max. Operating PSI
125 psi
Disc Material
Stainless Steel
Condensate Capacity Lbs/Hr
4,100 lb/hr
Max. Temp.
345 Degrees F
Body Material
Brass
Trap Position
Horizontal
Application
Steam
Pressure Air Vent
Releases Air and Non-Condensable Gases that Adversely Affect the Heat Transfer of a Steam System
NPT Inlet
1 in
NPT Outlet
1 in
Type
Thermostatic
NPT Port
1 in
Downstream PSI Range
0 to 120 psi
Pipe Configuration
Angle
Inlet Port Connection Gender
Female
Outlet Port Connection Gender
Male
Number of Ports
3
Includes Strainer
Strainer Not Included
Steam Trap Type
Thermostatic
Distance Between Inlet and Outlet Port
3 1/2 in
Configuration
Angle
Inlet Port Connection Type
NPT
Resistance Properties
Corrosion Resistant
Actuator Material
Stainless Steel
Installation Orientation
Horizontal
Includes Air Vent
Air Vent Included
Nipple Type
Standard
Operating Temperature - Maximum
345 Degrees F
Operating Pressure - Maximum
125 psi
Condensate Capacity
4,100 lb/hr
Self-Draining
Self-Draining
Outlet Port Connection Type
NPT
Port Types Included
Air Vent, Inlet, Outlet

Description

Steam Trap, Actuator Material Stainless Steel, Application Steam, Body Material Brass, Condensate Capacity 4,100 lb/hr, Configuration Angle, Distance Between Inlet and Outlet Port 3 1/2 in, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 1 in, Inlet Port Connection Type NPT, Installation Orientation Horizontal, Nipple Length 3/4 in, Nipple Type Standard, Number of Ports 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.