Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Trap, 1" NPT Connections, SS Disc

  • Mfr # 44-4125G

  • Zoro # G0579953


product price: $353.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1 in
Max. Operating PSI
125 psi
Disc Material
Stainless Steel
End to End Length
4 7/8 in
Condensate Capacity Lbs/Hr
1,650 lb/hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44-4125G
Zoro #
G0579953
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
4 7/8 in
Port Connection Size
1 in

Details

Item
Steam Trap
(F)NPT Connections
1 in
Max. Operating PSI
125 psi
Disc Material
Stainless Steel
Condensate Capacity Lbs/Hr
1,650 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
NPT Inlet
1 in
Pipe Configuration
(2) Pipe, (1) Inlet and (1) Outlet
NPT Port
1 in
NPT Outlet
1 in
Pressure Air Vent
Releases Air and Non-Condensable Gases that Adversely Affect the Heat Transfer of a Steam System
Application
Steam Heating, Process Equipment
Trap Position
Horizontal
Downstream PSI Range
0 to 120 psi
Type
Float and Thermostatic
Port Connection Type
NPT
Maximum Capacity at Maximum Pressure Load
1,650 lb/hr at 125 psi
Includes Air Vent
Air Vent Included
Valve Pin Material
Stainless Steel
Operating Pressure - Maximum
125 psi
Gasket Material
Non-Asbestos Fiber
Port Types Included
Inlet, Outlet
Configuration
H Pattern
Installation Orientation
Horizontal
Condensate Capacity
1,650 lb/hr
Number of Ports
4
Float Material
Stainless Steel
Lever Assembly Material
Stainless Steel
Includes Strainer
Strainer Not Included
Manufacturer Series
44
Steam Trap Type
Float & Thermostatic
Distance Between Inlet and Outlet Port
4 7/8 in
Port Connection Gender
Female
Allowable Temperature - Minimum
35 Degrees F
Operating Temperature - Maximum
450 Degrees F

Description

Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Steam Heating, Process Equipment, Body Material Cast Iron, Condensate Capacity 1,650 lb/hr, Configuration H Pattern, Distance Between Inlet and Outlet Port 4 7/8 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel, Manufacturer Series 44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.