Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TH-3C-APG
Zoro #
G0580312
UPC #
-
Country of Origin
United States
Dimensions
End to End Length
3 1/2 in
Inlet Port Connection Size
1 in
Overall Depth
3 9/16 in
Overall Length
3 1/2 in
Outlet Port Connection Size
1 in
Description
Steam Trap, Actuator Material Stainless Steel, Allowable Pressure - Maximum 125 psi, Application Coffee Urns, Pipe Coils, Sterilizers, Body Material Brass, Condensate Capacity 2,500 lb/hr, Configuration Angle, Distance Between Inlet and Outlet Port 3 1/2 in, Includes Air Vent Air Vent Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 1 in, Inlet Port Connection Type NPT, Installation Orientation Horizontal, Manufacturer Series TH, Number of Ports 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.