Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Trap, 1" NPT Outlet, SS Disc

  • Mfr # IB13-3-30

  • Zoro # G0598908


product price: $506.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
3/4 in
Max. Operating PSI
30 psi
Disc Material
Stainless Steel
End to End Length
7 3/4 in
Condensate Capacity Lbs/Hr
4,000 lb/hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB13-3-30
Zoro #
G0598908
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
7 3/4 in
Overall Length
8 1/2 in
Orifice Diameter
3/8 in
Port Connection Size
3/4 in
Overall Depth
12 1/2 in

Details

Item
Steam Trap
(F)NPT Connections
3/4 in
Max. Operating PSI
30 psi
Disc Material
Stainless Steel
Condensate Capacity Lbs/Hr
4,000 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
Downstream PSI Range
0 to 25 psi
Trap Position
Horizontal
Type
Inverted Bucket
Pressure Air Vent
Releases Air and Non-Condensable Gases that Adversely Affect the Heat Transfer of a Steam System
Pipe Configuration
Straight
NPT Inlet
3/4 in
NPT Outlet
1 in
Application
Blast Coils, Water Heaters, Laundry, Steam Kettles
NPT Port
3/4 in
Allowable Temperature - Minimum
35 Degrees F
Distance Between Inlet and Outlet Port
7 3/4 in
Lever Assembly Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Maximum Capacity at Maximum Pressure Load
4,000 lb/hr at 30 psi
Includes Air Vent
Air Vent Included
Port Connection Gender
Female
Includes Strainer
Strainer Not Included
Maximum Capacity at Minimum Pressure Load
500 lb/hr at 1/4 psi
Manufacturer Series
IB
Operating Pressure - Maximum
30 psi
Bolt Grade
Grade 5, Grade 7
Port Connection Type
NPT
Number of Ports
2
Gasket Material
Non-Asbestos Fiber
Configuration
In-line
Condensate Capacity
4,000 lb/hr
Installation Orientation
Horizontal
Steam Trap Type
Inverted Bucket
Operating Temperature - Maximum
450 Degrees F
Float Material
Stainless Steel

Description

Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Blast Coils, Water Heaters, Laundry, Steam Kettles, Body Material Cast Iron, Bolt Grade Grade 5, Grade 7, Condensate Capacity 4,000 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 7 3/4 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.