Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Trap, 1/2" NPT Connections, SS Disc

  • Mfr # IB12-2-125

  • Zoro # G0579938


product price: $196.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1/2 in
Max. Operating PSI
125 psi
Disc Material
Stainless Steel
End to End Length
6 1/2 in
Condensate Capacity Lbs/Hr
2,020 lb/hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB12-2-125
Zoro #
G0579938
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
6 1/2 in
Overall Length
6 1/2 in
Orifice Diameter
3/16 in
Overall Depth
9 1/16 in
Port Connection Size
1/2 in

Details

Item
Steam Trap
(F)NPT Connections
1/2 in
Max. Operating PSI
125 psi
Disc Material
Stainless Steel
Condensate Capacity Lbs/Hr
2,020 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
Trap Position
Horizontal
Type
Inverted Bucket
NPT Port
1/2 in
Pipe Configuration
Straight
Downstream PSI Range
0 to 120 psi
NPT Outlet
1/2 in
Application
Blast Coils, Process Equipment, Water Heaters, Laundry, Steam Kettles
Pressure Air Vent
Releases Air and Non-Condensable Gases that Adversely Affect the Heat Transfer of a Steam System
NPT Inlet
1/2 in
Float Material
Stainless Steel
Distance Between Inlet and Outlet Port
6 1/2 in
Bolt Grade
Grade 5
Gasket Material
Non-Asbestos Fiber
Manufacturer Series
IB
Maximum Capacity at Minimum Pressure Load
110 lb/hr at 1/4 psi
Lever Assembly Material
Stainless Steel
Steam Trap Type
Inverted Bucket
Allowable Temperature - Minimum
35 Degrees F
Operating Pressure - Maximum
125 psi
Port Connection Type
NPT
Maximum Capacity at Maximum Pressure Load
2,020 lb/hr at 125 psi
Installation Orientation
Horizontal
Resistance Properties
Corrosion Resistant
Includes Strainer
Strainer Not Included
Configuration
In-line
Port Connection Gender
Female
Number of Ports
2
Operating Temperature - Maximum
450 Degrees F
Condensate Capacity
2,020 lb/hr
Includes Air Vent
Air Vent Included

Description

Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Blast Coils, Process Equipment, Water Heaters, Laundry, Steam Kettles, Body Material Cast Iron, Bolt Grade Grade 5, Condensate Capacity 2,020 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 6 1/2 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.