Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Trap, 1/2" NPT Outlet, SS Disc

  • Mfr # MD-44

  • Zoro # G0580811


product price: $199.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1/2 in
Max. Operating PSI
600 psi
Disc Material
Stainless Steel
End to End Length
2 11/16 in
Condensate Capacity Lbs/Hr
1,200 lb/hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD-44
Zoro #
G0580811
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
2 11/16 in
Overall Width
1 9/16 in
Overall Length
2 11/16 in
Overall Depth
2 3/8 in
Port Connection Size
1/2 in

Details

Item
Steam Trap
(F)NPT Connections
1/2 in
Max. Operating PSI
600 psi
Disc Material
Stainless Steel
Condensate Capacity Lbs/Hr
1,200 lb/hr
Max. Temp.
800 Degrees F
Body Material
Stainless Steel
NPT Inlet
1/2 in
NPT Port
1/2 in
Pipe Configuration
Straight
Downstream PSI Range
0 to 595 psi
Trap Position
Horizontal
NPT Outlet
1/2 in
Pressure Air Vent
Releases Air and Non-Condensable Gases that Adversely Affect the Heat Transfer of a Steam System
Application
Drip Legs, Process Equipment, Steam Tracing
Type
Disc
Includes Strainer
Strainer Not Included
Port Types Included
Inlet, Outlet
Operating Temperature - Maximum
800 Degrees F
Operating Pressure - Maximum
600 psi
Self-Draining
Self-Draining If Installed Vertically
Distance Between Inlet and Outlet Port
2 11/16 in
Number of Ports
3
Cap Material
Stainless Steel
Port Connection Gender
Female
Actuator Material
Stainless Steel
Resistance Properties
Corrosion Resistant, Fatigue Resistant
Installation Orientation
Horizontal/Vertical
Steam Trap Type
Thermodynamic
Operating Pressure - Minimum
4 psi
Condensate Capacity
1,200 lb/hr
Configuration
In-line
Includes Air Vent
Air Vent Included
Port Connection Type
NPT

Description

Steam Trap, Actuator Material Stainless Steel, Application Drip Legs, Process Equipment, Steam Tracing, Body Material Stainless Steel, Cap Material Stainless Steel, Condensate Capacity 1,200 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 2 11/16 in, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal/Vertical, Number of Ports 3, Operating Pressure - Maximum 600 psi, Operating Pressure - Minimum 4 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.