Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Trap, 2-1/2" NPT Outlet, SS Disc

  • Mfr # IB16-10-40

  • Zoro # G0613337


product price: $1,726.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

(F)NPT Connections
2 1/2 in
Max. Operating PSI
40 psi
Disc Material
Stainless Steel
End to End Length
13 in
Condensate Capacity Lbs/Hr
1,800 lb/hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB16-10-40
Zoro #
G0613337
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
13 in
Overall Depth
21 13/16 in
Port Connection Size
2 1/2 in
Overall Length
13 in
Orifice Diameter
3/4 in

Details

Item
Steam Trap
(F)NPT Connections
2 1/2 in
Max. Operating PSI
40 psi
Disc Material
Stainless Steel
Condensate Capacity Lbs/Hr
1,800 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
NPT Inlet
2 1/2 in
Trap Position
Horizontal
Downstream PSI Range
0 to 35 psi
NPT Outlet
2 1/2 in
Pipe Configuration
Straight
Application
Blast Coils, Water Heaters, Laundry, Steam Kettles
NPT Port
2 1/2 in
Pressure Air Vent
Releases Air and Non-Condensable Gases that Adversely Affect the Heat Transfer of a Steam System
Type
Inverted Bucket
Maximum Capacity at Maximum Pressure Load
1,800 lb/hr at 40 psi
Steam Trap Type
Inverted Bucket
Includes Air Vent
Air Vent Included
Includes Strainer
Strainer Not Included
Bolt Grade
Grade 5, Grade 7
Distance Between Inlet and Outlet Port
13 in
Allowable Temperature - Minimum
35 Degrees F
Configuration
In-line
Port Connection Type
NPT
Operating Pressure - Maximum
40 psi
Manufacturer Series
IB
Float Material
Stainless Steel
Number of Ports
2
Gasket Material
Non-Asbestos Fiber
Resistance Properties
Corrosion Resistant
Lever Assembly Material
Stainless Steel
Installation Orientation
Horizontal
Condensate Capacity
1,800 lb/hr
Operating Temperature - Maximum
450 Degrees F
Port Connection Gender
Female

Description

Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Blast Coils, Water Heaters, Laundry, Steam Kettles, Body Material Cast Iron, Bolt Grade Grade 5, Grade 7, Condensate Capacity 1,800 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 13 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.