Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Trap, 3/4" NPT Outlet, SS Disc

  • Mfr # 42-230A

  • Zoro # G0580778


product price: $246.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
3/4 in
Max. Operating PSI
30 psi
Disc Material
Stainless Steel
End to End Length
5 in
Condensate Capacity Lbs/Hr
1,439 lb/hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42-230A
Zoro #
G0580778
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
5 in
Overall Width
6 1/4 in
Overall Length
5 in
Port Connection Size
3/4 in
Overall Depth
6 1/2 in

Details

Item
Steam Trap
(F)NPT Connections
3/4 in
Max. Operating PSI
30 psi
Disc Material
Stainless Steel
Condensate Capacity Lbs/Hr
1,439 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
NPT Outlet
3/4 in
Application
Low Pressure Mains, Pressing Machines, Risers, Space Heaters, Unit Heaters, Water Heaters
NPT Port
3/4 in
Trap Position
Horizontal
NPT Inlet
3/4 in
Pressure Air Vent
Releases Air and Non-Condensable Gases that Adversely Affect the Heat Transfer of a Steam System
Type
Float and Thermostatic
Pipe Configuration
Straight
Downstream PSI Range
0 to 25 psi
Installation Orientation
Horizontal
Maximum Capacity at Minimum Pressure Load
293 lb/hr at 1/4 psi
Port Types Included
Inlet, Outlet
Manufacturer Series
42
Gasket Material
Graphite Fiber
Steam Trap Type
Float & Thermostatic
Allowable Temperature - Minimum
35 Degrees F
Port Connection Gender
Female
Bolt Grade
Grade 5
Number of Ports
4
Port Connection Type
NPT
Condensate Capacity
1,439 lb/hr
Operating Temperature - Maximum
450 Degrees F
Distance Between Inlet and Outlet Port
5 in
Configuration
In-line
Operating Pressure - Maximum
30 psi
Includes Strainer
Strainer Not Included
Air Vent Material
Stainless Steel
Float Material
Stainless Steel
Includes Air Vent
Air Vent Included

Description

Steam Trap, Air Vent Material Stainless Steel, Allowable Temperature - Minimum 35 Degrees F, Application Low Pressure Mains, Pressing Machines, Risers, Space Heaters, Unit Heaters, Water Heaters, Body Material Cast Iron, Bolt Grade Grade 5, Condensate Capacity 1,439 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 in, Float Material Stainless Steel, Gasket Material Graphite Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.