Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Atena Cake Server - Mirror

  • Mfr # 10621116

  • Zoro # G921845848


product price: $59.99
/ea

Key Features

Assembly Required
No Assembly
Includes
1 piece: Cake Server
Dishwasher Safe
Yes
Service Size
Service for 1
Material
18/10 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10621116
Zoro #
G921845848
UPC #
799975799698
Country of Origin
Viet Nam

Dimensions

Service Size
Service for 1
Utensil Length
9.97 in

Details

Assembly Required
No Assembly
Includes
1 piece: Cake Server
Dishwasher Safe
Yes
Material
18/10 Stainless Steel
Item
Cake Server
Finish
Silver
Color
Silver

Description

Elevate your dining experience with our meticulously crafted flatware. Made from the finest 18/10 stainless steel and boasting a substantial 4.0mm thickness, each piece combines exceptional durability with ergonomic design. The knives, featuring double serration for enduring sharpness, are the perfect blend of practicality and style. Plus, the entire collection is dishwasher safe, ensuring effortless cleanup and long-lasting quality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.