Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NCAA Maryland Terrapins Pilsner Craft Beer Set with 2 Beer Glasses
- Mfr # 602-06-512-313-0
- Zoro # G716453531
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Type
Barware
Width
10 in
Height
5.3 in
Color
Brown
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 602-06-512-313-0
- Zoro #
- G716453531
- UPC #
- 99967534369
- Country of Origin
- China
Dimensions
- Width
- 10 in
- Height
- 5.3 in
- Length
- 12 in
Details
- Item
- NCAA Maryland Terrapins Pilsner Craft Beer Set with 2 Beer Glasses - Gift For Beer Lovers, (Acacia Wood)
- Type
- Barware
- Color
- Brown
- Team Mascot
- Terrapins
- Team
- Maryland Terrapins
Description
The handsome acacia wood and dovetail joinery of the Pilsner Craft Beer Set with 2 Beer Glasses can stand alone on your bartop as an objet d'art - but under the sliding, removable panel is the real treat for beer lovers: two tall 12 oz fluted beer glasses, two real cork beverage coasters, and a deluxe bottle opener. This beer glass set brings back the ceremony of serving drinks and is a worthy craft beer gift for the discerning beer lover in your life.
- Beautiful acacia wood case with dovetail joinery and a sliding, removable panel door
- A form-fitting interior to showcase and secure the accessories included
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.