
Fantasia Gravy Ladle - Pale Rose
Mfr # 10Z71140
Zoro # G121847253
product price: $67.99
/eaKey Features
Finish
Pale Rose
Material
18/10 Stainless Steel, Resin (Nylon and Fiber-glass)
Service Size
Service for 1
Utensil Length
7.24 in
Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10Z71140
Zoro #
G121847253
UPC #
799975819600
Country of Origin
Italy
Dimensions
Service Size
Service for 1
Utensil Length
7.24 in
Details
Finish
Pale Rose
Material
18/10 Stainless Steel, Resin (Nylon and Fiber-glass)
Color
Pink
Assembly Required
No Assembly
Dishwasher Safe
Yes
Includes
1 piece: Gravy ladle
Item
Gravy ladle
Description
The Fantasia Collection from Mepra is the perfect combination of color and sophistication. Elevate your dining experience with our Italian-crafted flatware, skillfully made from top-tier 18/10 stainless steel and resilient Nylon-Fiberglass resin. Timeless in design, these pieces feature a colorful and elegant form. With a seamless construction, the Stainless Steel body extends to the handle's end, ensuring durability. The entire set is dishwasher safe and is backed by a lifetime warranty on the handle. Discover a perfect balance of aesthetics and functionality that's not only long-lasting but also food-safe and stylish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.