
Fantasia Ice Gold Cake Server - Cobalt
Mfr # 10C61116OI
Zoro # G321846599
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly
Includes
1 piece: Cake Server
Service Size
Service for 1
Utensil Length
10 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10C61116OI
Zoro #
G321846599
UPC #
786552317451
Country of Origin
Italy
Dimensions
Service Size
Service for 1
Utensil Length
10 in
Details
Assembly Required
No Assembly
Includes
1 piece: Cake Server
Item
Cake Server
Color
Blue
Material
18/10 Stainless Steel, Resin (Nylon and Fiber-glass)
Dishwasher Safe
Yes
Finish
Cobalt
Description
The Fantasia Collection from Mepra is the perfect combination of color and sophistication. Elevate your dining experience with our Italian-crafted flatware, skillfully made from top-tier 18/10 stainless steel and resilient Nylon-Fiberglass resin. Timeless in design, these pieces feature a colorful and elegant form. With a seamless construction, the Stainless Steel body extends to the handle's end, ensuring durability. The PVD Titanium Coating ensures lasting elegance. The entire set is dishwasher safe and backed by a lifetime warranty on the handle. Discover a perfect balance of aesthetics and functionality that's not only long-lasting but also food-safe and stylish.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.