Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fantasia Pewter Flatware Set - 5 Pieces - Vicuna

  • Mfr # 10I622005P

  • Zoro # G021846707


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Service Size
Service for 1
Finish
Vicuna, Pewter
Dishwasher Safe
Yes
Material
18/10 Stainless Steel, Resin (Nylon and Fiber-Glass)
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10I622005P
Zoro #
G021846707
UPC #
786552293014
Country of Origin
Italy

Dimensions

Service Size
Service for 1

Details

Finish
Vicuna, Pewter
Dishwasher Safe
Yes
Material
18/10 Stainless Steel, Resin (Nylon and Fiber-Glass)
Color
Gray
Assembly Required
No Assembly
Includes
5 Pieces: 1 Table Fork, 1 Table Knife, 1 Dessert Fork, 1 Dessert Spoon, 1 Coffee Spoon
Item
Flatware Set

Description

The Fantasia Collection from Mepra is the perfect combination of color and sophistication. The pewter finishings add a stylish distressed and elegant look to each piece that will surely enhance your table. Elevate your dining experience with our Italian-crafted flatware, seamlessly blending the finest 18/10 stainless steel and resilient Nylon-Fiberglass resin. A vibrant, elegant, and timeless shape graces each piece, while the Stainless Steel body extends through the handle's entirety, emphasizing durability. Welded for unity, not glued, the handle is a masterpiece in construction. Knives feature double serration for enduring sharpness. The set is dishwasher safe, food-safe, and durable, with a lifetime warranty on the handle, this collection is a fusion of artistry and functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.