Zoro Homepage

Giotto Presenter Serving Tray - 1 Piece - Stainless Steel

  • Mfr # 20025506

  • Zoro # G721846687


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Overall Length (In.)
2.75 in
Overall Width
6.9 in
Material
18/10 Stainless Steel
Height
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20025506
Zoro #
G721846687
UPC #
722020601776
Country of Origin
Italy

Dimensions

Overall Length (In.)
2.75 in
Overall Width
6.9 in
Height
4.7 in
Service Size
Service for 1

Details

Color
Grey
Material
18/10 Stainless Steel
Finish
Stainless Steel
Features
Dishwasher Safe
Item
Serving Tray
Includes
1 piece: Serving Tray
Assembly Required
No Assembly

Description

Explore the 'Giotto' collection, a perfect blend of elegance and practicality. Each piece in this exclusive line has been carefully chosen to add refinement and style to your culinary environment. Characterized by sophisticated aesthetics, the items in the 'Giotto' collection are designed to impress your guests with taste and elegance. The comprehensive range includes pastry stands, punch bowls, presentation trays, candle holders, round and rectangular trays with and without pedestals, cake plates, ice cream bowls, cheese trays, oil cruets, salt shakers, cloches, and baskets, each tailored to meet the specific needs of high-class dining service. Each piece not only enhances aesthetic appeal but is also designed to improve functionality and practicality in the context of your restaurant, delivering a superior culinary experience. With 'Giotto,' every detail has been curated to ensure impeccable service, capable of exceeding the expectations of even the most discerning customers, and reflecting your commitment to excellence in the restaurant industry.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.