
Italia Ice Cake Server
Mfr # 10411116
Zoro # G121846102
product price: $61.99
/eaKey Features
Includes
1 piece: Cake Server
Service Size
Service for 1
Assembly Required
No Assembly
Color
Silver
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10411116
Zoro #
G121846102
UPC #
700953235558
Country of Origin
Italy
Dimensions
Service Size
Service for 1
Utensil Length
9.76 in
Details
Includes
1 piece: Cake Server
Item
Cake Server
Assembly Required
No Assembly
Color
Silver
Dishwasher Safe
Yes
Finish
Ice Silver
Material
18/10 Stainless Steel
Description
Introducing the Italia Collection, a testament to exquisite craftsmanship. Crafted in Italy from premium 18/10 stainless steel with a robust 4.0mm thickness, this collection combines durability and ergonomic design for a truly superior experience. The knives feature double serration for enduring sharpness, while the entire collection is dishwasher safe, ensuring both elegance and practicality in your kitchen.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.