
Natura Ice Black Gold Flatware Set - 20 Pcs.
Mfr # 103422020ION
Zoro # G821846167
product price: $1,098.99
/ea
Free Shipping & Returns
Key Features
Includes
20 Pieces: 4 Table Forks, 4 Table Knives, 4 Dessert Forks, 4 Dessert Spoons, 4 Coffee Spoons
Service Size
Service for 4
Assembly Required
No Assembly
Color
Black
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103422020ION
Zoro #
G821846167
UPC #
786552231566
Country of Origin
Italy
Dimensions
Service Size
Service for 4
Details
Includes
20 Pieces: 4 Table Forks, 4 Table Knives, 4 Dessert Forks, 4 Dessert Spoons, 4 Coffee Spoons
Item
Cutlery Set
Assembly Required
No Assembly
Color
Black
Dishwasher Safe
Yes
Finish
Ice Black Gold
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Description
Discover the Natura Collection of flatware - a testament to Italian craftsmanship and timeless elegance. Meticulously made in Italy from the highest quality 18/10 stainless steel with an impressive 4.0mm thickness, each piece embodies durability and ergonomic comfort. The knives, featuring double serration for long-lasting sharpness, complement the collection's practicality, while the convenience of being dishwasher safe ensures effortless maintenance. Elevate your dining experience with this exquisite Italian flatware, harmoniously combining style and functionality.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.