Shop WANDA JUNE HOME
See all product information
Create Account
By Miranda Lambert 4 Piece 16 Ounce Glass Honey Hush Tumbler Set
- Mfr # 138803.01
- Zoro # G421737568
product price:Â
$
35.75
/ea
Key Features
Color
Clear
Height
3.4 in
Width
3.4 in
Material
Glass
Length
5.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 138803.01
- Zoro #
- G421737568
- UPC #
- 085081598271
- Country of Origin
- China
- Item
- Tumbler Set
- Color
- Clear
- Material
- Glass
Dimensions
- Height
- 3.4 in
- Width
- 3.4 in
- Length
- 5.75 in
Description
Enjoy a perfect pour of your go-to favorite drink in the Honey Hush 16oz Glass Tumbler from Wanda June. Chip-resistant glass construction gives confidence to use this durable drinkware every day. The fun design gives it a little extra personality when coordinated with other beverageware, plates, and tabletop accessories. Top off your drink with a lemon wedge or zesty Michelada salt to kick off the fun times and get all the folks talking. Whether you choose to get a solo piece or a few more to complete a full set, consider this drinkware a great gift idea for birthdays, holidays, and other special occasions. Surprise a friend or send a host gift to show appreciation for a fun house party. Dishwasher safe. Do not microwave. The Wanda June Home by Miranda Lambert is a showcase of kitchen, bar, home decor, and tabletop pieces to turn any house into a home. Miranda's mom Beverly June Lambert, and her grandma Wanda Louise Coker taught her everything she knows about entertaining and welcoming guests. From three generations of warm, southern hospitality, Wanda June is a brand inspired by memories. Let's make some today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.