Zoro Homepage

Original Vintage 2 Sections Vegetable Dish - 1 Piece - Stainless Steel

  • Mfr # 200176

  • Zoro # G421847090


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
11.81 in
Height
1.9 in
Features
Dishwasher Safe
Color
Silver
Overall Width
7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200176
Zoro #
G421847090
UPC #
722020591329
Country of Origin
China

Dimensions

Overall Length (In.)
11.81 in
Height
1.9 in
Overall Width
7.87 in
Service Size
Service for 1

Details

Features
Dishwasher Safe
Color
Silver
Item
Vegetable Dish
Finish
Pewter Silver
Assembly Required
No Assembly
Includes
1 piece: Vegetable Dish
Material
18/10 Stainless Steel

Description

Rediscover the allure of the past with the Original Vintage Serveware Collection by Mepra, a nostalgic revival of the brand's 1950s collection, ORIGINAL VINTAGE. Transporting you through time, every element, down to the special newspaper packaging, recalls cherished memories. Designed in Italy from premium 18/10 stainless steel with a robust 1.2mm thickness, each piece captures a rustic, warm, and elegant appearance through the unique Vintage Process, while maintaining stainless steel's durability, dishwasher safety, and food-grade quality. Elevate your dining with a touch of vintage charm and modern reliability.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.