
Original Vintage Oval Serving Plate 19.69" - 1 Piece - Stainless Steel
Mfr # 20017250
Zoro # G921846517
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Includes
1 piece: Tray
Overall Height
1.18 in
Material
18/10 Stainless Steel
Overall Width
13.77 in
Assembly Required
No Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20017250
Zoro #
G921846517
UPC #
722020591251
Country of Origin
Italy
Dimensions
Overall Height
1.18 in
Overall Width
13.77 in
Service Size
Service for 1
Overall Length
19.68 in
Details
Includes
1 piece: Tray
Material
18/10 Stainless Steel
Assembly Required
No Assembly
Color
Silver
Finish
Pewter Silver
Item
Tray
Features
Dishwasher Safe
Description
Rediscover the allure of the past with the Original Vintage Serveware Collection by Mepra, a nostalgic revival of the brand's 1950s collection, ORIGINAL VINTAGE. Transporting you through time, every element, down to the special newspaper packaging, recalls cherished memories. Crafted in Italy from premium 18/10 stainless steel with a robust 1.2mm thickness, each piece captures a rustic, warm, and elegant appearance through the unique Vintage Process, while maintaining stainless steel's durability, dishwasher safety, and food-grade quality. Elevate your dining with a touch of vintage charm and modern reliability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.