Kraft Pinstripe Tall Market Tray, Large, 6PK
- Mfr # LSCKR
- Zoro # G622923081
original price:Â $24.75 , new price: $20.99 , 15 percent off
new price:Â
$
20.99
/pk of 6, $3.50/ea
Key Features
Outside Width
4-3/4 in
Overall Depth
5-1/2 in
Color
Kraft
Material
Boxboard
Includes
6 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LSCKR
- Zoro #
- G622923081
- UPC #
- 634313064550
- Country of Origin
- China
Dimensions
- Outside Width
- 4-3/4 in
- Overall Depth
- 5-1/2 in
Details
- Item
- Beveled Tall Market Tray
- Color
- Kraft
- Material
- Boxboard
- Includes
- 6 Pack
Description
Large Kraft market tray has a square top and bottom with a pinstripe varnish finish. Base is 4 3/4 square; top is 6 1/2 square; depth is 5 1/2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.