
Palace Tray with Handles 17.72" - 1 Piece - Stainless Steel
Mfr # 20096445
Zoro # G821846853
product price: $419.99
/ea
Free Shipping & Returns
Key Features
Includes
1 piece: Tray
Finish
Silver
Overall Width
12.2 in
Assembly Required
No Assembly
Features
Dishwasher Safe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20096445
Zoro #
G821846853
UPC #
799975806372
Country of Origin
Italy
Dimensions
Overall Width
12.2 in
Overall Length (In.)
17.72 in
Height
1 in
Details
Includes
1 piece: Tray
Finish
Silver
Assembly Required
No Assembly
Item
Tray
Features
Dishwasher Safe
Color
Gray
Material
18/10 Stainless Steel
Description
The Mepra "palace" collection is a luxurious range of stainless steel flatware and serveware, designed to bring a touch of elegance and sophistication to your dining experience. This collection features beautifully crafted items, including serving dishes, trays, and cutlery, all made from high-quality materials. The sleek, modern design and attention to detail make the "palace" collection perfect for both everyday use and special occasions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.