Plateau Royal Square Individual Seafood Presentation with Grill - 1 Piece - Stainless Steel

  • Mfr # 23056422G

  • Zoro # G921847149


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8.66 in
Color
Gray
Material
18/10 Stainless Steel
Overall Length (In.)
8.66 in
Includes
1 piece: Bowl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23056422G
Zoro #
G921847149
UPC #
700953246349
Country of Origin
Italy

Dimensions

Overall Width
8.66 in
Overall Length (In.)
8.66 in
Height
1.93 in

Details

Item
Bowl
Color
Gray
Material
18/10 Stainless Steel
Includes
1 piece: Bowl
Finish
Silver
Assembly Required
No Assembly
Features
Dishwasher Safe

Description

Introducing the Mepra "plateau royal" collection-a true celebration of luxury seafood presentation. This exquisite range is meticulously crafted from premium stainless steel, designed to elevate your seafood dining experience. Perfect for serving an array of fresh catches, from succulent oysters to delicate prawns, each piece in the "plateau royal" collection combines timeless elegance with modern functionality. The sleek, polished surfaces and refined contours add a touch of sophistication to any table setting, ensuring your seafood presentations are as impressive as the flavors. Indulge in the ultimate seafood dining experience with the unparalleled beauty and quality of Mepra's "plateau royal" collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.