
Stile By Pininfarina Centerpiece - 15.75"Dia - Mirror
Mfr # 20044840
Zoro # G521846948
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Height
17 in
Finish
Silver
Features
Dishwasher Safe
Overall Length (In.)
15.75 in
Assembly Required
No Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20044840
Zoro #
G521846948
UPC #
722020602506
Country of Origin
Italy
Dimensions
Height
17 in
Overall Length (In.)
15.75 in
Overall Width
15.75 in
Service Size
Service for 1
Details
Finish
Silver
Features
Dishwasher Safe
Assembly Required
No Assembly
Material
18/10 Stainless Steel
Item
Centerpiece
Includes
1 piece: Centerpiece
Color
Silver
Description
Mepra's experience and Pininfarina aesthetic research have created a collection in the pursuit of timeless values: Beauty, Purity, Innovation. With its contemporary, essential look, STILE brings elegance in our homes without forgoing functionality. The pureness of the lines and the clean, essential geometries shape a collection in which function and style reach the perfect balance. Not only style, but attention to ergonomics and functionality make STILE an expression of the highest Italian quality and the proof of an innovative approach to design, focused on people’s wishes and needs. All items are multi functional and designed to be used not only on the table and in the kitchen, but also in the living room.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.