Stile By Pininfarina Frying Pan - Dual Handles - 9.44"Dia - Mirror

  • Mfr # 30203124

  • Zoro # G421847113


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

Features
Induction Safe
Oven Safe Temp.
400° F
Finish
Silver
Service Size
Service for 1
Material
18/10 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30203124
Zoro #
G421847113
UPC #
700953314116
Country of Origin
China

Dimensions

Service Size
Service for 1
Height
12 in
Depth
9.44 in
Width
9.44 in

Details

Features
Induction Safe
Oven Safe Temp.
400° F
Finish
Silver
Material
18/10 Stainless Steel
Assembly Required
No Assembly
Item
Frying Pan
Includes
1 piece: Frying Pan
Color
Silver

Description

Mepra and Pininfarina have created STILE, a refined cookware collection for the lovers of Italian beauty. An unmistakable design in which pure lines harmoniously find their place in everyday life. The perfect balance between shape and function: Mepra experience and Pininfarina aesthetic research have created a cookware collection in the pursuit of timeless values: Beauty, Purity, Innovation. With its contemporary, essential look, STILE brings elegance in the kitchen without forgoing functionality, making the cooking experience even more satisfying. The pureness of the lines and the clean, essential geometries shape a collection in which function and style reach the perfect balance. Made of the highest quality 18/10 Stainless Steel, the external matte finish surface contrasts with the glossy-matte finishing of the handles. Capable of working on every type of heating source, including induction, the heat-diffusing bottom with elevated thickness outstanding heat distribution. Handles are ergonomically shaped and are hollow for better heat resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.