Stile By Pininfarina Napkin Holder - 8.66"W x 8.66"D - Mirror

  • Mfr # 20045622

  • Zoro # G921847248


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Service Size
Service for 1
Dispenser Color
Silver
Features
Dishwasher Safe
Height
10 in
Width
8.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20045622
Zoro #
G921847248
UPC #
722020602629
Country of Origin
Italy

Dimensions

Service Size
Service for 1
Height
10 in
Width
8.66 in
Depth
8.66 in

Details

Dispenser Color
Silver
Features
Dishwasher Safe
Item
Napkin Holder
Finish
Silver
Assembly Required
No Assembly
Dispenser Material
18/10 Stainless Steel
Includes
1 piece: Napkin Holder

Description

Mepra's experience and Pininfarina aesthetic research have created a collection in the pursuit of timeless values: Beauty, Purity, Innovation. With its contemporary, essential look, STILE brings elegance in our homes without forgoing functionality. The pureness of the lines and the clean, essential geometries shape a collection in which function and style reach the perfect balance. Not only style, but attention to ergonomics and functionality make STILE an expression of the highest Italian quality and the proof of an innovative approach to design, focused on people’s wishes and needs. All items are multi functional and designed to be used not only on the table and in the kitchen, but also in the living room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.