Zoro Homepage

Chef Knife, 8 In

  • Mfr # M20608

  • Zoro # G2847975


product price: $40.89
/ea

Key Features

NSF Certified
Yes
Handle
Santoprene
Blade Material
Forged High Carbon Stainless Steel
Type
Chef's Knife
Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20608
Zoro #
G2847975
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
8 in

Details

Item
Chef Knife
NSF Certified
Yes
Handle
Santoprene
Blade Material
Forged High Carbon Stainless Steel
Type
Chef's Knife
Handle Color
Black
Metal Detectable
No
Number of Implements
1
Forged/Stamped
Forged
Knife Type
Chef's Knife

Description

Chef Knife, FDA Compliant No, Forged/Stamped Forged, Knife Type Chef's Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Taper Ground Edge, Overall Length 8 in, NSF Certified Yes, Handle Material Santoprene, Blade Length 8 in, Metal Detectable No, Number of Implements 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.