Cut Resistant Gloves, Cut Level A7 , Uncoated , M

  • Mfr # M33412M

  • Zoro # G8916960


product price:  $34.19
/ea

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Color
Gray
Standards
ANSI Level A7
Palm Material
Stainless Steel, and Fiberglass Core with other Synthetic Materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M33412M
Zoro #
G8916960
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
M

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Color
Gray
Standards
ANSI Level A7
Palm Material
Stainless Steel, and Fiberglass Core with other Synthetic Materials
Application
Foodservice Operation
Glove Back Material
Stainless Steel, and Fiberglass Core with other Synthetic Materials

Description

Mercer Max Cut Glove,Gray,M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.