Zoro Homepage

Spatula, 10 In

  • Mfr # M18800P

  • Zoro # G2418017


product price: $11.95
/ea

Key Features

Style
Straight
Handle Length
5 1/8 in
Overall Length
15 1/4 in
Handle Material
Polypropylene
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M18800P
Zoro #
G2418017
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Handle Length
5 1/8 in
Overall Length
15 1/4 in
Overall Width
1 1/2 in

Details

Style
Straight
Handle Material
Polypropylene
Color
Silver
Material
High Carbon Stainless Steel
Handle Color
Black
Item
Spatula
Edge Style
Smooth
NSF Certified
Yes

Description

Spatula, Handle Length 5 1/8 in, Blade Length 10 in, Product Type Straight Spatula, Blade Material Stainless Steel, Edge Style Smooth, Handle Color Black, Handle Material Polypropylene, Overall Length 15 3/8 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.