Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Madera Round Charcuterie Board - 22.5 x 18, Caribbean Walnut
- Mfr # 653-22-505-000-0
- Zoro # G216454878
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Length
22.5 in
Width
18 in
Color
Brown
Type
Charcuterie Boards
Height
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 653-22-505-000-0
- Zoro #
- G216454878
- UPC #
- 99967500098
- Country of Origin
- Mexico
- Item
- Madera Round Charcuterie Board - 22.5" x 18", (Caribbean Walnut)
- Color
- Brown
- Type
- Charcuterie Boards
Dimensions
- Length
- 22.5 in
- Width
- 18 in
- Height
- 0.75 in
Description
The Madera Round Charcuterie Board is a Caribbean walnut wood serving tray fit for the finest tables. Cheese, charcuterie, appetizers, and more are displayed to perfection on this Mexican-made large, round wooden cutting board. The handle doesnt just make service easier, the attached leather rope also allows you to display the beautiful natural wood grain on the wall between uses.
- Made of Caribbean Walnut
- Contrasting timber stripes on one side
- Leather rope on handle for hanging
- 22.5" L x 18" W x 0.75" H
- Made in Mexico
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.